StarTech.com USB 3.0 Micro-B Slim Cable 50cm Type-A (Male) to Micro-B (Male)

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (cm)50
ColorBlack
Connector AUSB-A (USB 3.0, 5Gbps, 9 pin)
Connector BUSB Micro-B (USB 3.0, 10 pin)
Mass (g)45
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Periodlifetime
suitable usageFor data transfer, charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim cable construction - 4.8mm outer diameter (OD)
Redesigned Molded for Micro USB 3.0 Slim Connector Supports USB 3.0 data transfer speeds up to 5Gbps Cable and connector specifications comply with USB 3.0 SuperSpeed
Double shield (braid + aluminum foil)
strain relief molded connector
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0-enabled desktops / laptops
Charge and sync USB 3.0 Micro B compatible mobile digital devices
Feature
Slim cable construction - 4.8mm outer diameter (OD)
Redesigned Molded for Micro USB 3.0 Slim Connector Supports USB 3.0 data transfer speeds up to 5Gbps Cable and connector specifications comply with USB 3.0 SuperSpeed
Double shield (braid + aluminum foil)
strain relief molded connector
Use
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0-enabled desktops / laptops
Charge and sync USB 3.0 Micro B compatible mobile digital devices

Ulasan Produk

Tidak ada ulasan