StarTech.com USB 3.0 hub/Type-A connection/3 ports/3x USB 3.2 Gen 1 Type-A/5Gbps/Built-in wired LAN adapter/Bus power/27cm integrated cable/RJ45 Gigabit Ethernet/USB expansion hub
#Grup produk P113666645
Spesifikasi
| Chipset | GenesysLogic-L3520,Realtek-RTL8153 |
|---|---|
| Color | Silver & white |
| Connector Shape | RJ-45, USBType-A (9 pins) USB3.0 |
| Connector Shape-Downstream | Type-A |
| Connector Shape-Upstream | Type-A |
| Indicator | [LED] Link / activity (network), power supply |
| Interface-Downstream | USB 3.0,USB 3.1 Gen 1 |
| Interface-Upstream | USB 3.0,USB 3.1 Gen 1 |
| Jumbo Frame | [Support] Up to 9K |
| Number of Ports | 3 |
| Shape of Tip | [Flow] Full duplex flow control |
| Supported OS | Windows 7/8/8.1/10/11,Windows Server 2008 R2/2012/2016/2019,macOS 10.7 - 10.15/11.0/12.0/13.0,Chrome OS |
| Transfer Rate (Gbps) | [Maximum data] 5 (USB3.0), 2 (Ethernet, full-duplex communication) |
| USB Port Number | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3-Port USB Hub: Bus-powered USB 3.2 Gen 1 with USB-A host connector, 3x USB-A ports, rugged aluminum housing, overcurrent protection (OCP), and Wake on LAN (WoL) functionality. 5Gbps) Expansion Hub Gigabit Ethernet: Equipped with a Gigabit wired LAN adapter that provides a stable and secure network connection for your laptop or desktop. GbE controller is fully compliant with IEEE 802.3u/ab standards and supports WoL, jumbo frames, and V-LAN tags Bus-powered USB hub: USB Type-A with data transfer speeds up to 5Gbps and power sharing up to 4.5W Hub (depends on host terminal power supply). Convenient for connecting SSD, USB memory, data storage, keyboard, mouse, webcam, headset, etc.Compatibility: Independent of OS. Compatible with USB Type-A devices such as Lenovo X1 Carbon, Dell XPS, and Microsoft Surface running Windows, macOS, Linux, ChromeOS, and Android. Backwards compatible with USB 2.0 devices
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Connect to a wired Gigabit network in environments with limited (or unusable) Wi-Fi, such as conference rooms, classrooms, and hotels
Add USB 3.0 ports to connect peripherals at home, office, or on the go Expand your laptop connectivity with a stylish looking hub
* Performance may be limited when connected to a USB 2.0 host port.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Connect to a wired Gigabit network in environments with limited (or unusable) Wi-Fi, such as conference rooms, classrooms, and hotels
Add USB 3.0 ports to connect peripherals at home, office, or on the go Expand your laptop connectivity with a stylish looking hub
* Performance may be limited when connected to a USB 2.0 host port.
Warning
* Performance may be limited when connected to a USB 2.0 host port.Feature
3-Port USB Hub: Bus-powered USB 3.2 Gen 1 with USB-A host connector, 3x USB-A ports, rugged aluminum housing, overcurrent protection (OCP), and Wake on LAN (WoL) functionality. 5Gbps) Expansion Hub Gigabit Ethernet: Equipped with a Gigabit wired LAN adapter that provides a stable and secure network connection for your laptop or desktop. GbE controller is fully compliant with IEEE 802.3u/ab standards and supports WoL, jumbo frames, and V-LAN tags Bus-powered USB hub: USB Type-A with data transfer speeds up to 5Gbps and power sharing up to 4.5W Hub (depends on host terminal power supply). Convenient for connecting SSD, USB memory, data storage, keyboard, mouse, webcam, headset, etc.Compatibility: Independent of OS. Compatible with USB Type-A devices such as Lenovo X1 Carbon, Dell XPS, and Microsoft Surface running Windows, macOS, Linux, ChromeOS, and Android. Backwards compatible with USB 2.0 devicesEarning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Use
Connect to a wired Gigabit network in environments with limited (or unusable) Wi-Fi, such as conference rooms, classrooms, and hotelsAdd USB 3.0 ports to connect peripherals at home, office, or on the go Expand your laptop connectivity with a stylish looking hub
Ulasan Produk
Tidak ada ulasan




















































































































































