Trimate USB 3.0 Hub, 4-Port Type-A

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (m)0.3
ColorBlack
Connector Shape-DownstreamUSB A (female) x 4
Connector Shape-UpstreamUSB A (male)
Mass (g)About 35
USB StandardsUSB 3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This slim 4-port hub supports high-speed data transfers of up to 5Gbps using the USB 3.0 standard.
You can connect a mouse, keyboard, USB memory stick, etc. all to this one device.
Feature
This slim 4-port hub supports high-speed data transfers of up to 5Gbps using the USB 3.0 standard.
You can connect a mouse, keyboard, USB memory stick, etc. all to this one device.

Ulasan Produk

Tidak ada ulasan