Orico USB 3.0 Hub with Individual Power Switches

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (cm)30
ColorBlack
Connector Shape-DownstreamType-Ax4
Connector Shape-UpstreamType-Ax1
Dimensions, Width W x Depth D x Height H (mm)136x30x22
Interface-DownstreamUSB 3.0
Interface-UpstreamUSB 3.0
Mass (g)160
Number of Ports4
Operating Environment-20~50°C,85%
Power Supply MethodBus power
SpecificationInput: Type-Ax1,Output: USB3.0 Type-Ax4
Supply Current (mA)900
Supported OSWindows XP,Vista,7,8,8.1,10,Mac OS and Linux
Transfer Rate (Gbps)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB hub that supports USB3.0 with a transfer speed of 5 Gbps.
Data transfer and stable power supply are possible.
It is equipped with an individual switch that can be switched ON / OFF.
Data transfer, power supply
Feature
It is a USB hub that supports USB3.0 with a transfer speed of 5 Gbps.
Data transfer and stable power supply are possible.
It is equipped with an individual switch that can be switched ON / OFF.
Use
Data transfer, power supply

Ulasan Produk

Tidak ada ulasan