Trimate USB 3.0 Hub with 4-Port Type-C
#Grup produk P113666566
Spesifikasi
| Cable Length (m) | 0.3 |
|---|---|
| Color | Black |
| Connector Shape-Downstream | USB A (female) x 4 |
| Connector Shape-Upstream | Type-C (male) |
| Mass (g) | About 35 |
| USB Standards | USB 3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This slim 4-port hub supports high-speed data transfers of up to 5Gbps using the USB 3.0 standard.
You can connect a mouse, keyboard, USB memory stick, etc. all to this one device.
You can connect a mouse, keyboard, USB memory stick, etc. all to this one device.
Feature
This slim 4-port hub supports high-speed data transfers of up to 5Gbps using the USB 3.0 standard.You can connect a mouse, keyboard, USB memory stick, etc. all to this one device.
Ulasan Produk
Tidak ada ulasan




















































































































































