StarTech.com USB 3.0 Extension Cable, 1m, Blue, SuperSpeed 5Gbps, Type-A to Type-A, Male to Female, for Data Transfer and Syncing

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x USB Type-A male connector
1x USB Type-A female connector
Designed based on SuperSpeed USB 3.2 Gen1 standards, high-quality shielded twisted pair (STP) construction supports data transfer speeds up to 5Gbps
Backwards compatible with USB 2.0
Extend your USB 3.0 Super Speed cable up to 1m
Feature
1x USB Type-A male connector
1x USB Type-A female connector
Designed based on SuperSpeed USB 3.2 Gen1 standards, high-quality shielded twisted pair (STP) construction supports data transfer speeds up to 5Gbps
Backwards compatible with USB 2.0
Use
Extend your USB 3.0 Super Speed cable up to 1m

Ulasan Produk

Tidak ada ulasan