Buffalo USB 3.0 compatible USB memory standard model 16GB

Sebelum PPN:
Rp709.900
Spesifikasi
AS ONE Part Number64-3798-85
Conform toChrome + OS + (attached software is not available)
Memory Capacity16GB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The maximum transfer speed (standard value) is 5 Gbps if the high-speed / high-speed standard "USB3.0" is used not only for USB3.0 connection but also for USB2.0 connection. Approximately 10 times or more of the maximum transfer speed of 480 Mbps (standard value) of conventional USB 2.0 , High speed by adopting 2-channel transfer method , High speed by adopting a high-speed controller compatible with USB 3.0 even when connected to USB 2.0. Make your computer even faster. Buffalo Tools with download benefits-Speed data storage (Turbo PC) -Speed data copy (Turbo copy) -Reduce backup time (Backup utility) -Create a high-speed drive in memory (Ramdisk) utility). It is safe even if it is lost. "Secure Lock Mobile" prevents data leakage. Equipped with a write protection function to prevent accidental erasure of data and virus infection. Supports USB mass storage class. It can also be used with AV equipment and car navigation systems. If you have a TV, audio, or car navigation system that supports the USB mass storage class, you can use it simply by connecting it to the USB port. Compatible with both Windows & Mac. Easy data exchange between Windows and Mac. Compliant with the Restriction of Hazardous Substances Directive "RoHS Directive"
Feature
The maximum transfer speed (standard value) is 5 Gbps if the high-speed / high-speed standard "USB3.0" is used not only for USB3.0 connection but also for USB2.0 connection. Approximately 10 times or more of the maximum transfer speed of 480 Mbps (standard value) of conventional USB 2.0 , High speed by adopting 2-channel transfer method , High speed by adopting a high-speed controller compatible with USB 3.0 even when connected to USB 2.0. Make your computer even faster. Buffalo Tools with download benefits-Speed data storage (Turbo PC) -Speed data copy (Turbo copy) -Reduce backup time (Backup utility) -Create a high-speed drive in memory (Ramdisk) utility). It is safe even if it is lost. "Secure Lock Mobile" prevents data leakage. Equipped with a write protection function to prevent accidental erasure of data and virus infection. Supports USB mass storage class. It can also be used with AV equipment and car navigation systems. If you have a TV, audio, or car navigation system that supports the USB mass storage class, you can use it simply by connecting it to the USB port. Compatible with both Windows & Mac. Easy data exchange between Windows and Mac. Compliant with the Restriction of Hazardous Substances Directive "RoHS Directive"

Ulasan Produk

Tidak ada ulasan