StarTech.com USB 3.0 Cable/Active Type/5Gbps/Built-in Repeat IC/Type A - B Peripherals Printer Scanner Long Cable for External HDD

Sebelum PPN:
Rp3.399.900 - Rp4.299.900
Spesifikasi
AWG24/28
ColorBlack
Connector AUSB Type-A (USB3.0, 5Gbps) [9 pin]
Connector BUSB 3.2 Type-B (9-pin, Gen1, 5Gbps)
Connector ShapeUSB Type-A [9 pin] male - USB Type-B [9 pin] male
FeatureData transmission
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
SpecificationData transmission
Transmission Speed (Gbps)5
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equalizer function allows connecting USB devices and PCs beyond the transmission distance limit of the USB standard Reliability is guaranteed by the manufacturer's 2-year warranty
Connect USB Type B devices (HDD enclosures, docking stations, video capture devices, etc.) to USB 3.0 enabled computers beyond the 3m limit of standard USB 3.0 cables
Feature
Equalizer function allows connecting USB devices and PCs beyond the transmission distance limit of the USB standard Reliability is guaranteed by the manufacturer's 2-year warranty
Use
Connect USB Type B devices (HDD enclosures, docking stations, video capture devices, etc.) to USB 3.0 enabled computers beyond the 3m limit of standard USB 3.0 cables

Ulasan Produk

Tidak ada ulasan