StarTech.com USB 3.0 cable 1.8m Type-A (male) - Type-A (male)

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Connector AUSB-A (USB 3.0, 5Gbps, 9 pin)
Connector BUSB-A (USB 3.0, 5Gbps, 9 pin)
Connector ShapeType-A (male) - Type-A (male)
Conversion TypeMale - Male
Mass (g)21
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB typeUSB 3.0
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed and manufactured to the SuperSpeed USB 3.0 standard. Molded connector (strain relief type).
Connect a USB 3.0 SuperSpeed A device, such as a USB hub, to your desktop or server
Feature
Designed and manufactured to the SuperSpeed USB 3.0 standard. Molded connector (strain relief type).
Use
Connect a USB 3.0 SuperSpeed A device, such as a USB hub, to your desktop or server

Ulasan Produk

Tidak ada ulasan