Ohm Electric USB 3.0 cable

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (m)1
ColorWhite
Connector ShapeType-A male - Type-B male
Conversion TypeMale - Male
FeatureData transmission
PlugGold plate
Transmission Speed (Gbps)5
Type of CableStandard
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects to a computer or peripheral device that conforms to the USB3.0 interface.
Feature
A cable that connects to a computer or peripheral device that conforms to the USB3.0 interface.

Ulasan Produk

Tidak ada ulasan