Spesifikasi
| Cable Length (cm) | About 10 |
|---|---|
| Color | White |
| Included Accessories | Warranty |
| Mass (g) | About 30 |
| Number of Ports | 3 |
| Operating Environment | (Guaranteed) Temperature: 5°C to 40°C, Humidity: 5% to 85% (no condensation) |
| Outer dimensions, Width W x Height H x Depth D (mm) | Approx. 67 x 13 x 34 (excluding cables and protrusions) |
| Power Supply Method | Bus power |
| Standard to Conform | VCCI Class B |
| Suitable Equipments | Windows PCs, Macs, Chromebooks, game consoles, and tablets equipped with USB 3.2 (Gen 1)/3.1 (Gen 1)/3.0 Type-A |
| Supply Current (mA) | Total of 3 ports up to 800 (when connected to USB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0. Depends on the supply current of the connected computer.) |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB 3.0 bus-powered 3-port hub
The smallest model in the BUFFALO lineup. Compact yet easy to insert and remove. Rounded back, textured surface, and stepped construction. 2+1 side port design for safe use with wide devices.
The smallest model in the BUFFALO lineup. Compact yet easy to insert and remove. Rounded back, textured surface, and stepped construction. 2+1 side port design for safe use with wide devices.
Feature
USB 3.0 bus-powered 3-port hubThe smallest model in the BUFFALO lineup. Compact yet easy to insert and remove. Rounded back, textured surface, and stepped construction. 2+1 side port design for safe use with wide devices.
Ulasan Produk
Tidak ada ulasan




















































































































































