Buffalo USB 3.0 Bus-Powered 3-Port Hub, Black

Sebelum PPN:
Rp519.900
Spesifikasi
Cable Length (cm)About 10
Cable Length (m)0.1
ColorBlack
Included AccessoriesWarranty
Mass (g)About 30
Number of Ports3
Operating Environment(Guaranteed) Temperature: 5°C to 40°C, Humidity: 5% to 85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 67 x 13 x 34 (excluding cables and protrusions)
Power Supply MethodBus power
Standard to ConformVCCI Class B
Suitable EquipmentsWindows PCs, Macs, Chromebooks, game consoles, and tablets equipped with USB 3.2 (Gen 1)/3.1 (Gen 1)/3.0 Type-A
Supply Current (mA)Total of 3 ports up to 800 (when connected to USB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0. Depends on the supply current of the connected computer.)
USB Port Number3
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 3.0 bus-powered 3-port hub
The smallest model in the BUFFALO lineup. Compact yet easy to insert and remove. Rounded back, textured surface, and stepped construction. 2+1 side port design for safe use with wide devices.
Feature
USB 3.0 bus-powered 3-port hub
The smallest model in the BUFFALO lineup. Compact yet easy to insert and remove. Rounded back, textured surface, and stepped construction. 2+1 side port design for safe use with wide devices.

Ulasan Produk

Tidak ada ulasan