StarTech.com USB 3.0 4-port PCI Express card

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (m)[Maximum] 3
ChipsetVIA/VLI-VL805
Connector ShapePCIExpressx1
InterfaceUSB3.0
Length (mm)87
Mass (g)55
Number of Ports4
Port TypeMounted on board
Suitable CardStandard profile (including LP mounting bracket)
Supported OSWindows XP/Vista/7/8/8.1/10. Windows Server 2008 R2/2012/2012 R2/2016. Linux 2.6.31 to 4.11.x (LTS versions only)
Time[MTBF] 24000 hours
Transfer Rate (Gbps)[Maximum data] 5bps
USB typeUSB3.0-5bit/s
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extend computer connectivity with 4 USB 3.0 ports (3 external, 1 internal) Easy to install as it supports native OS (Windows 8.1, 8, 7, Linux kernel 2.6.31 or later)
Fits standard or small computers. Includes thin bracket Maximum data transfer rate 5 Gbps (UASP compatible)
Backward compatibility with USB 2.0 / 1.x compatible devices Powers up to 900mA per USB port using optional built-in SATA power connector
PCIe x1 interface compliant with PCI Express 2.0 standard
Improves PCI Express-enabled computer or server connectivity Connect external HDDs, tablets, smartphones, CD / DVD drives, webcams, game controllers, etc. to your computer Built-in flash drive and other devices for security reasons Can connect to a USB 3.0 port
* The maximum throughput of this card is limited by the bus interface. For use with PCI Express Gen 1.0 compliant computers, the maximum throughput is 2.5 Gbps. For use with PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps.
Warning
* The maximum throughput of this card is limited by the bus interface. For use with PCI Express Gen 1.0 compliant computers, the maximum throughput is 2.5 Gbps. For use with PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps.
Feature
Extend computer connectivity with 4 USB 3.0 ports (3 external, 1 internal) Easy to install as it supports native OS (Windows 8.1, 8, 7, Linux kernel 2.6.31 or later)
Fits standard or small computers. Includes thin bracket Maximum data transfer rate 5 Gbps (UASP compatible)
Backward compatibility with USB 2.0 / 1.x compatible devices Powers up to 900mA per USB port using optional built-in SATA power connector
PCIe x1 interface compliant with PCI Express 2.0 standard
Use
Improves PCI Express-enabled computer or server connectivity Connect external HDDs, tablets, smartphones, CD / DVD drives, webcams, game controllers, etc. to your computer Built-in flash drive and other devices for security reasons Can connect to a USB 3.0 port

Ulasan Produk

Tidak ada ulasan