StarTech.com USB 3.0 4-port PCI expansion card with SATA power connector

Sebelum PPN:
Rp2.699.900
Spesifikasi
ChipsetRenesas/NEC-μPD720202
ColorRed
Connector ShapePCI / PCI-X (Universal 3.3 & 5V, 32bit)
Height (mm)65
InterfaceUSB3.0
Length (mm)133
Mass (g)72
Number of Ports4
Operating Temperature (°C)5~50
Specification[UASP support], [Bus type] PCI / PCI-X (5V / 3.3V), [External port] USB Type-A (9 pins) USB 3.0, [Internal port] SATA power (15 pins), SP4 ( (4-pin, Small Drive Power)
Storage Temperature (°C)-25~70
Suitable CardStandard profile (including LP mounting bracket)
Supported OSWindows XP/Vista/7/8/8.1/10. Windows Server 2003/2008 R2/2012/2012 R2/2016
Transfer Rate (Gbps)[Maximum data] 1.3
USB typeUSB3.0-5bit/s
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SuperSpeed USB 3.0: A PCI/PCI-X universal (3.3V&5V, 32-bit) card that adds four USB-A 3.2 Gen 1 ports to your computer via PCI slots. Supports USB 3.0/3.1 Gen 1/USB 3.2 Gen 1x1 Data transfer speed: USB expansion PCI interface card with UASP that achieves the maximum speed (1.3 Gbps) of the PCI bus. Perfect for older computers with only PCI slots, such as the Dell OptiPlex 7010 and HP Compaq dc7800. Backwards compatible with USB 2.0/1.1/1.0 Optional Power: USB expansion PCI expansion with SATA & SP4 power port to provide additional power to USB port in case power from motherboard is insufficient card. Power supply connects to SATA or SP4 port and supplies maximum 5V 0.9A/4.5W for each USB Type-A port Standard & Low Profile Bracket: A standard profile bracket is installed at the time of shipment, and a low profile is included. Compatible with both low profile and full profile computer systems
Convert PCI-enabled legacy systems to USB 3.0-enabled Add external USB ports to extend system capabilities External storage and AV devices for Super Speed USB 3.0 data transfer rates
* Supported OS: Windows only (Windows XP or higher, Windows Server 2003 or higher)
*This USB expansion card is only compatible with PCI/PCI-X slots and is not compatible with PCI-Express (PCIe). Consider PEXUSB3S4V for PCI Express solutions.
Warning
* Supported OS: Windows only (Windows XP or higher, Windows Server 2003 or higher)
*This USB expansion card is only compatible with PCI/PCI-X slots and is not compatible with PCI-Express (PCIe). Consider PEXUSB3S4V for PCI Express solutions.
Feature
SuperSpeed USB 3.0: A PCI/PCI-X universal (3.3V&5V, 32-bit) card that adds four USB-A 3.2 Gen 1 ports to your computer via PCI slots. Supports USB 3.0/3.1 Gen 1/USB 3.2 Gen 1x1 Data transfer speed: USB expansion PCI interface card with UASP that achieves the maximum speed (1.3 Gbps) of the PCI bus. Perfect for older computers with only PCI slots, such as the Dell OptiPlex 7010 and HP Compaq dc7800. Backwards compatible with USB 2.0/1.1/1.0 Optional Power: USB expansion PCI expansion with SATA & SP4 power port to provide additional power to USB port in case power from motherboard is insufficient card. Power supply connects to SATA or SP4 port and supplies maximum 5V 0.9A/4.5W for each USB Type-A port Standard & Low Profile Bracket: A standard profile bracket is installed at the time of shipment, and a low profile is included. Compatible with both low profile and full profile computer systems
Use
Convert PCI-enabled legacy systems to USB 3.0-enabled Add external USB ports to extend system capabilities External storage and AV devices for Super Speed USB 3.0 data transfer rates

Ulasan Produk

Tidak ada ulasan