StarTech.com USB 3.0 2-port expansion PCI Express interface card UASP compatible 2x USB 3.0 5Gbps expansion PCIe connection board with SATA power terminal

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)[Maximum] 3
ChipsetRenesas/NEC-μPD720202
Connector ShapePCIExpressx1
Height (mm)120
InterfaceUSB3.0
Length (mm)65
Mass (g)40
Number of Ports2
Port TypeMounted on board
Suitable CardStandard profile (including LP mounting bracket)
Supported OSWindows Vista/7/8/8.1/10. Windows Server 2008R2/2012/2012 R2/2016. Linux 2.6.31 to 4.11.x (LTS versions only)
Transfer Rate (Gbps)[Maximum data] 5
USB typeUSB3.0-5bit/s
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 UASP-enabled external USB 3.0 ports
Maximum data transfer rate 5 Gbps
Compliant with PCI Express 2.0 standard
SATA power connector that supplies 900mA per USB port (optional)
Supports USB Battery Charging Specification 1.2
Fully compliant with USB 3.0 rev 1.0 and Intel xHCI rev 1.0 standards
Backward compatibility with USB 2.0 and USB 1.0 / 1.1 compatible devices Low profile compatible bracket included
Upgrade old PCIe-based system from USB 2.0 compatible to USB 3.0 compatible Expand the USB function of the system by adding two external ports External HDD, CD / DVD drive, MP3 player, printer, scanner, webcam, game controller, Connect a digital camera etc. to a computer
* The maximum throughput of this card is limited by the bus interface. For use with PCI Express Gen 1.0 compliant computers, the maximum throughput is 2.5 Gbps. For use with PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps.
Warning
* The maximum throughput of this card is limited by the bus interface. For use with PCI Express Gen 1.0 compliant computers, the maximum throughput is 2.5 Gbps. For use with PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps.
Feature
2 UASP-enabled external USB 3.0 ports
Maximum data transfer rate 5 Gbps
Compliant with PCI Express 2.0 standard
SATA power connector that supplies 900mA per USB port (optional)
Supports USB Battery Charging Specification 1.2
Fully compliant with USB 3.0 rev 1.0 and Intel xHCI rev 1.0 standards
Backward compatibility with USB 2.0 and USB 1.0 / 1.1 compatible devices Low profile compatible bracket included
Use
Upgrade old PCIe-based system from USB 2.0 compatible to USB 3.0 compatible Expand the USB function of the system by adding two external ports External HDD, CD / DVD drive, MP3 player, printer, scanner, webcam, game controller, Connect a digital camera etc. to a computer

Ulasan Produk

Tidak ada ulasan