StarTech.com USB 3.0 2-port expansion ExpressCard/54 adapter card with UASP support

Sebelum PPN:
Rp1.499.900
Spesifikasi
ChipsetRenesas/NEC-μPD720200
Connector Shape-DownstreamType-A
Height (mm)5
InterfaceUSB 3.0
Interface-DownstreamUSB 3.0
Length (mm)74
Mass (g)25
Number of Ports2
Operating Temperature (°C)0~85
Output voltage (V)(DC)5
Plug TypeA
Set ContentsExpressCard USB3.0 card, USB-DC power adapter cable, driver CD, instruction manual
Specification[Polarity of center chip] Positive, [UASP support] available [Bus type] ExpressCard, [External port] USB Type-A (9 pins) USB 3.0
Storage Temperature (°C)-65~125
Suitable Card54mmExpressCard
Supported OSWindows 10 (32/64 bit), 8/8.1 (32/64 bit), 7 (32/64 bit), Vista (32/64 bit), XP (32/64 bit). Windows Server 2008 R2, 2003
Width (mm)54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flash mount design that does not stick out even when an adapter is plugged in Two additional SuperSpeed USB 3.0 ports that support a maximum data transfer rate of 5 Gbps
Efficient data transfer with UASP support
Backward compatible with USB 2.0 / 1.x compatible devices
Compliant with USB 3.0 base standard 1.0 and XHCI standard 0.95
Compliant with PCI Express standard 2.0 Built-in external DC power connector (optional)
Even if you need a USB connection, you can use it with the card always installed in the card slot without swapping with other ExpressCard adapters. High-performance USB 3.0 outside for mobile users who want to move with the ExpressCard adapter installed without worrying about damage to the card or slot. Connect your storage device to your laptop Upgrade your old laptop to USB 3.0 support Add a USB port to your laptop to expand functionality
* The maximum throughput of this card is limited by the host bus interface. For use with ExpressCard Gen 1.0 compliant computers, the maximum throughput is 2.5 Gbps. For use with ExpressCard Gen 2.0 compliant computers, the maximum throughput is 5 Gbps.
Warning
* The maximum throughput of this card is limited by the host bus interface. For use with ExpressCard Gen 1.0 compliant computers, the maximum throughput is 2.5 Gbps. For use with ExpressCard Gen 2.0 compliant computers, the maximum throughput is 5 Gbps.
Feature
Flash mount design that does not stick out even when an adapter is plugged in Two additional SuperSpeed USB 3.0 ports that support a maximum data transfer rate of 5 Gbps
Efficient data transfer with UASP support
Backward compatible with USB 2.0 / 1.x compatible devices
Compliant with USB 3.0 base standard 1.0 and XHCI standard 0.95
Compliant with PCI Express standard 2.0 Built-in external DC power connector (optional)
Use
Even if you need a USB connection, you can use it with the card always installed in the card slot without swapping with other ExpressCard adapters. High-performance USB 3.0 outside for mobile users who want to move with the ExpressCard adapter installed without worrying about damage to the card or slot. Connect your storage device to your laptop Upgrade your old laptop to USB 3.0 support Add a USB port to your laptop to expand functionality

Ulasan Produk

Tidak ada ulasan