StarTech.com USB 3.0 - Fiber Optic Adapter 1000Base-SX 2-core SC Connector

Sebelum PPN:
Rp9.999.900
Spesifikasi
Cable Length (cm)19.5
ColorBlack
Compatibility[Network] 1000Mbps (1Gbps)
Connector ShapeOptical fiber SC 2-core female - USB Type-A [9 pin] male
Emission waveLength (N.m)850
Height (mm)20
Humidity (% RH)5~90
Jumbo Frame[Support] Up to 9K
Length (mm)170
Male MountingUSB Type-A [9 pin]
Mass (g)110
Operating Temperature (°C)0~60
Power SupplyUSB power supply
Product Width (mm)140
Set ContentsQuick start guide, network adapter
Specification[DDM] None, [Fiber type] Multimode, [Promiscuous mode] Available, [Maximum distance] 550m
Storage Temperature (°C)-10~70
Supported OSWindows 7/8/8.1/10/11, Windows Server 2008/2012/2016/2019, macOS 10.9 - 10.14/11.0/12.0/13.0, Linux kernel 3.5 or later (LTS version only)
Transmission Speed (Gbps)Up to 1
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect from your laptop or tablet to your fiber optic network
Enhanced security with FTTD (Fiber-to-the-desk) connection. Reduce the risk of data leaks
Adds 1000Mbps 1000BaseSX SC Ethernet connectivity using USB 3.0 Type-A interface Portable design with no external power adapter required (bus powered)
1000Base-SX 1X9 SC optical transceiver Maximum transmission distance of 550m over multimode optical fiber
Windows/macOS/Linux Certified Driver Plug and Play Installation
CONNECTIVITY TOOLS for Wake-on-LAN: Apps that enhance performance and security are included with the product. MAC address changer, WiFi auto-switch utility and more (only available in English)
Access fiber optic networks from the USB port on your laptop or tablet. Providing a network connection solution that is easy to carry for business users who often go out. Direct connection to optical fiber avoids the problem of electromagnetic interference that tends to occur with RJ45 network cards. Ideal for security-focused networks
*Jumbo frames are no longer supported on macOS.
Warning
*Jumbo frames are no longer supported on macOS.
Feature
Connect from your laptop or tablet to your fiber optic network
Enhanced security with FTTD (Fiber-to-the-desk) connection. Reduce the risk of data leaks
Adds 1000Mbps 1000BaseSX SC Ethernet connectivity using USB 3.0 Type-A interface Portable design with no external power adapter required (bus powered)
1000Base-SX 1X9 SC optical transceiver Maximum transmission distance of 550m over multimode optical fiber
Windows/macOS/Linux Certified Driver Plug and Play Installation
CONNECTIVITY TOOLS for Wake-on-LAN: Apps that enhance performance and security are included with the product. MAC address changer, WiFi auto-switch utility and more (only available in English)
Use
Access fiber optic networks from the USB port on your laptop or tablet. Providing a network connection solution that is easy to carry for business users who often go out. Direct connection to optical fiber avoids the problem of electromagnetic interference that tends to occur with RJ45 network cards. Ideal for security-focused networks

Ulasan Produk

Tidak ada ulasan