Buffalo USB 2.0 with HDMI port Display expansion adapter for 0

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number64-3795-35
ColorWhite
Connector ShapeUSB female - HDMI female
Conversion TypeFemale - Female
Female MountingUSB,HDMI
Included AccessoriesUSB cable (50cm), utility CD, instruction manual, warranty card
Mass (g)About 24
Operating EnvironmentTemperature: 5 to 35 ° C Humidity: 5 to 80% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)40x13x64
StandardVCCI Class B
Suitable ModelsWindows PC with USB 2.0 interface * Not compatible with connection with USB 2.0 expansion interface. * When using a USB 2.0 hub, please use a self-powered product.
Supported OSWindows 10 / 8.1 / 7 / Vista (32bit / 64bit): Main unit Windows XP (SP2 or later): Main unit
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can output your computer screen and audio to your TV
Can be used comfortably as a multi-display for Windows
Feature
You can output your computer screen and audio to your TV
Can be used comfortably as a multi-display for Windows

Ulasan Produk

Tidak ada ulasan