Spesifikasi
| Cable Length (cm) | About 7 |
|---|---|
| Color | Gray |
| Maximum Data Transfer Rate (Mbps) (Theoretical) | 480 |
| Maximum Supply Voltage (V) | 5 |
| Power Supply | Bus power |
| Supported OS | Windows 11, 10, 8.1, 8macOS 10.12 or later ChromeOS iPadOS 13.4 or later (Devices with Type-C) Android 8 or later (Devices with Type-C/host function) |
| USB type | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Ultra-thin] USB hub with an ultra-thin, ultra-thin and strong aluminum body that is easy to carry [Conversion] Converts and connects USB A devices to Type-C PCs.
[Convenient] You can increase the number of ports that tend to be insufficient.
[Variety] 10 types are available according to the application. The Type-A specification series is also available separately.
[Comfortable] 7 cm cable that is easy to use with a laptop.
* Do not use this product by connecting it to a USB charger.
*Not compatible with PD (Power Delivery).
*iPad can be used with devices equipped with Type-C, and Android can be used with devices equipped with Type-C and host function.
[Convenient] You can increase the number of ports that tend to be insufficient.
[Variety] 10 types are available according to the application. The Type-A specification series is also available separately.
[Comfortable] 7 cm cable that is easy to use with a laptop.
* Do not use this product by connecting it to a USB charger.
*Not compatible with PD (Power Delivery).
*iPad can be used with devices equipped with Type-C, and Android can be used with devices equipped with Type-C and host function.
Warning
* Do not use this product by connecting it to a USB charger.*Not compatible with PD (Power Delivery).
*iPad can be used with devices equipped with Type-C, and Android can be used with devices equipped with Type-C and host function.
Feature
[Ultra-thin] USB hub with an ultra-thin, ultra-thin and strong aluminum body that is easy to carry [Conversion] Converts and connects USB A devices to Type-C PCs.[Convenient] You can increase the number of ports that tend to be insufficient.
[Variety] 10 types are available according to the application. The Type-A specification series is also available separately.
[Comfortable] 7 cm cable that is easy to use with a laptop.
Ulasan Produk
Tidak ada ulasan




















































































































































