StarTech.com USB 2.0 Type-C Cable 4m White Power Supply Charging Supported (Max 5A 100W) USB-IF Certified

Sebelum PPN:
Rp629.900
Spesifikasi
Cable Length (m)4
ColorWhite
Connector AUSB Type-C [24 pin]
Connector BUSB Type-C [24 pin]
Connector ShapeUSB Type-C [24 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Height (mm)10
Male MountingUSB Type-C [24 pin]
Mass (g)200
PlugNickel plating
Product Width (mm)12
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Obtained USB-IF certification
Power a USB-C laptop or quickly charge your mobile device with a current of 5A
White cable that works well with Apple MacBook
Guaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Charge your USB-C laptop with a charger and mobile battery Charge your USB-C laptop with a docking station Quickly charge your USB-C compatible mobile device with a charger
Sync your USB-C compatible mobile device with your laptop
Feature
Obtained USB-IF certification
Power a USB-C laptop or quickly charge your mobile device with a current of 5A
White cable that works well with Apple MacBook
Guaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Use
Charge your USB-C laptop with a charger and mobile battery Charge your USB-C laptop with a docking station Quickly charge your USB-C compatible mobile device with a charger
Sync your USB-C compatible mobile device with your laptop

Ulasan Produk

Tidak ada ulasan