StarTech.com USB 2.0 Type-C Cable 2m White Power Supply Charging Supported (Max 5A) USB-IF Certified

Sebelum PPN:
Rp569.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeUSB Type-C [24 pin] male - USB Type-C [24 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingUSB Type-C [24 pin]
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powers up to 5 amps for fast charging of USB-IF certified mobile devices and charging of USB-C compatible laptops
White cable that works well with Apple MacBook
Guaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Power a USB-C laptop from a charger or mobile battery Charge a USB-C laptop from a docking station Quickly charge a USB-C mobile device from a charger
Sync your USB-C mobile device with your laptop
Feature
Powers up to 5 amps for fast charging of USB-IF certified mobile devices and charging of USB-C compatible laptops
White cable that works well with Apple MacBook
Guaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Use
Power a USB-C laptop from a charger or mobile battery Charge a USB-C laptop from a docking station Quickly charge a USB-C mobile device from a charger
Sync your USB-C mobile device with your laptop

Ulasan Produk

Tidak ada ulasan