StarTech.com USB 2.0 Type-C cable 2m Power supply charging support (up to 5A) USB-IF certified
#Grup produk P113666061
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-C [24 pin] male - USB Type-C [24 pin] male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-C [24 pin] |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Powers up to 5 amps for fast charging of USB-IF certified mobile devices and charging of USB-C compatible laptops
Guaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Charge your USB-C laptop with a charger and mobile battery Charge your USB-C laptop with a docking station Quickly charge your USB-C mobile device from your charger
Sync your USB-C compatible mobile device with your laptop
Guaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Charge your USB-C laptop with a charger and mobile battery Charge your USB-C laptop with a docking station Quickly charge your USB-C mobile device from your charger
Sync your USB-C compatible mobile device with your laptop
Feature
Powers up to 5 amps for fast charging of USB-IF certified mobile devices and charging of USB-C compatible laptopsGuaranteed reliability with a 2-year warranty from a Thunderbolt 3-port compatible manufacturer
Use
Charge your USB-C laptop with a charger and mobile battery Charge your USB-C laptop with a docking station Quickly charge your USB-C mobile device from your chargerSync your USB-C compatible mobile device with your laptop
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB-IF%20certified/1pP113666061-1.jpg)
