Buffalo USB 2.0 TV / PC compatible self-powered 4 port hub

Sebelum PPN:
Rp669.900 - Rp739.900
Spesifikasi
Cable Length (cm)150
Conform toChrome + OS + (This product only supports Japanese OS.)
Connector Shape-DownstreamType-A
Current Consumption (mA)100
InterfaceUSB2.0/1.1
Mass (g)About 29
Maximum Data Transfer Rate (Mbps) (Theoretical)USB2.0: Up to 480, USB1.1: Up to 12
Number of Ports4
Operating EnvironmentTemperature 5 to + 40 ° C
Outer dimensions, Width W x Height H x Depth D (mm)67x18x45
Power Supply MethodSelf power / Bus power
Set ContentsMain unit, USB A to micro B cable, AC adapter, manual
Supply Current (mA)Self-powered: 4 ports total less than 1940, bus power: 4 ports total less than 400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for adding hard disks. A 4-port hub that can be installed easily even on a large TV.
Operation of "REGZA", "AQUOS" and "PS4 / PS3 / torne" has been confirmed.
Comes with a 1.5m USB cable that can afford even a 60-inch large TV.
3 + 1 port layout for ease of use.
Comes with an AC adapter that is safe even in the event of a major power consumption crisis.
Can be used for both PC and TV.
Obtained VCCI class B and passed the manufacturer's own connection test.
RoHS standard compliant.
Feature
Ideal for adding hard disks. A 4-port hub that can be installed easily even on a large TV.
Operation of "REGZA", "AQUOS" and "PS4 / PS3 / torne" has been confirmed.
Comes with a 1.5m USB cable that can afford even a 60-inch large TV.
3 + 1 port layout for ease of use.
Comes with an AC adapter that is safe even in the event of a major power consumption crisis.
Can be used for both PC and TV.
Obtained VCCI class B and passed the manufacturer's own connection test.
RoHS standard compliant.

Ulasan Produk

Tidak ada ulasan