StarTech.com USB 2.0 to Micro-USB Cable, 3m, Type-A to Micro-B, Male to Male, Black, for Data Transfer with Smartphones and External Hard Drives

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enables high-speed data transfers of up to 480Mbps between a Micro USB (Type B) compatible mobile device and a host USB 2.0 (Type A) port. Features aluminum-mylar foil and braided shielding.
High-quality USB-A and USB Micro-B connectors. Durable PVC construction.
Ideal as a spare / replacement cable to connect your mobile device to a USB-enabled computer
Feature
Enables high-speed data transfers of up to 480Mbps between a Micro USB (Type B) compatible mobile device and a host USB 2.0 (Type A) port. Features aluminum-mylar foil and braided shielding.
High-quality USB-A and USB Micro-B connectors. Durable PVC construction.
Use
Ideal as a spare / replacement cable to connect your mobile device to a USB-enabled computer

Ulasan Produk

Tidak ada ulasan