StarTech.com USB 2.0 to Micro USB Cable, 15cm, Male to Male, Type-A to Micro USB, Black, Short Cable, for Data Transfer and Syncing

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim Micro USB connector Cable length: 15cm
Aluminum Mylar foil and braided shielding for high-speed USB data transfers up to 480Mbps
Charge and sync your Micro USB-enabled mobile digital devices
*The Micro USB connector is 10mm wide and 6mm high.
Warning
*The Micro USB connector is 10mm wide and 6mm high.
Feature
Slim Micro USB connector Cable length: 15cm
Aluminum Mylar foil and braided shielding for high-speed USB data transfers up to 480Mbps
Use
Charge and sync your Micro USB-enabled mobile digital devices

Ulasan Produk

Tidak ada ulasan