StarTech.com USB 2.0 to DVI Display Adapter for Mac USB 2.0 A (Male) to DVI-I (Female) 1920x1200

Sebelum PPN:
Rp3.299.900
Spesifikasi
Cable Length (cm)16.5
Cable Length (m)0.27
ChipsetDisplayLink-DL-195
ColorBlack
Connector ShapeDVI-I [29 pin] female - USB Type-A [4 pin] male
Height (mm)20
Humidity (% RH)85 or less
Input(AV)USB2.0
Mass (g)70
Maximum Resolution[Digital] 1920 x 1200 (32-bit color)
Memory16MB
Operating Temperature (°C)10~40
Output(AV)DVI
Power SupplyUSB power supply
Product Width (mm)55
Set ContentsDVI-VGA adapter, USB-DVI adapter, driver CD, instruction manual
Specification[USB pass-through] None
Storage Temperature (°C)-10~80
Supported OSWindows XP (32-bit)/Vista/7/8/8.1/10/11,macOS 10.6 - 10.12/10.14 - 10.15/11.0/12.0/13.0,Chrome OS v55+,Ubuntu 14.04/16.04/18.04
Supported ResolutionFor wide screen (16/32 bit), 1920 x 1200, 1680 x 1050, 1440 x 900, 1366 x 768. For standard (16/32 bit), 1600 x 1200, 1280 x 1024, 1024 x 768, 800 x 600, 640 x 480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports Windows Aero theme
Compatible with Mac OS X
Optimal performance at 1920x1200. Ideal for use on 24-inch to 26-inch monitors and smaller screens
Supports USB bus power. No external power adapter required Easy and easy mounting
DisplayLink DL-195 chip used
Connect up to 5 multiple monitors / projectors to your computer (using one USB2DVIPRO2 adapter per external display)
View large or multiple spreadsheets across multiple displays Increase productivity by running multiple applications on different DVI screens. Check emails on one display and edit documents on another
Connect your PC and TV with a USB-DVI adapter to view family photos and play movies Connect multiple DVI monitors to a single computer to create stunning multimedia presentations Separate reference and edit screens Ideal for work such as research and writing, such as displaying on the display of
* Currently not compatible with Power PC-based Macintosh computers (latest iMac, PowerBook, PowerMac, etc.)
Warning
* Currently not compatible with Power PC-based Macintosh computers (latest iMac, PowerBook, PowerMac, etc.)
Feature
Supports Windows Aero theme
Compatible with Mac OS X
Optimal performance at 1920x1200. Ideal for use on 24-inch to 26-inch monitors and smaller screens
Supports USB bus power. No external power adapter required Easy and easy mounting
DisplayLink DL-195 chip used
Use
Connect up to 5 multiple monitors / projectors to your computer (using one USB2DVIPRO2 adapter per external display)
View large or multiple spreadsheets across multiple displays Increase productivity by running multiple applications on different DVI screens. Check emails on one display and edit documents on another
Connect your PC and TV with a USB-DVI adapter to view family photos and play movies Connect multiple DVI monitors to a single computer to create stunning multimedia presentations Separate reference and edit screens Ideal for work such as research and writing, such as displaying on the display of

Ulasan Produk

Tidak ada ulasan