Buffalo USB 2.0 self-powered 4-port hub with power-linked power saving function

Sebelum PPN:
Rp679.900
Spesifikasi
Cable Length (m)USB cable: Approx. 1.5, AC adapter: Approx. 1.8 *Excluding connector part
Current Consumption (mA)100
Data Packet RateUSB2.0: Maximum 480Mbps (theoretical value), USB1.1: Maximum 12Mbps (theoretical value)
Included AccessoriesUSB A to micro B cable, AC adapter, instruction manual
InterfaceUSB2.0/1.1(Type-A)
Mass (g)About 30
Number of Ports4 ports
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)67x18x45
Power Supply MethodSelf power / Bus power
Supply Current (mA)Self-powered: 4 ports total less than 1940, bus power: 4 ports total less than 400
Supported OSWindows,Mac,Chrome OS
USB Port Number4
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatically turns the power on/off in conjunction with your PC's power supply! Reduces standby power and power consumption!
Easy to use with 3+1 port layout! Convenient for connecting devices that are frequently plugged in and out and for always-on connections!
VCCI+USB compliance testing has been carried out, so you can use it with confidence around home appliances!
Extend the cable length to make it easier to use with devices in various environments!
Easily accommodates large TVs, large TV racks, and desktop PCs placed at your feet
Feature
Automatically turns the power on/off in conjunction with your PC's power supply! Reduces standby power and power consumption!
Easy to use with 3+1 port layout! Convenient for connecting devices that are frequently plugged in and out and for always-on connections!
VCCI+USB compliance testing has been carried out, so you can use it with confidence around home appliances!
Extend the cable length to make it easier to use with devices in various environments!
Easily accommodates large TVs, large TV racks, and desktop PCs placed at your feet

Ulasan Produk

Tidak ada ulasan