Buffalo USB 2.0 Repeater Cable (A to A)

Sebelum PPN:
Rp609.900
Spesifikasi
Cable Length (m)5
Cable Thickness (mm)4
ColorBlack
Connector ShapeUSB Type-A Male - USB Type-A Female
Conversion TypeMale-female
InterfaceUSB 2.0/1.1
Mass (g)About 130
Power ConsumptionHigh Speed Max 137mA
ShieldingDouble shield
Suitable ModelsComputers with USB Type-A and peripherals such as USB hubs, USB devices such as USB cables, mice, numeric keys, printers, HDDs, etc.
Transfer Speed (Mbps)Maximum 480 (standard value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 2.0 repeater cable that connects a remote computer to a printer or HDD
480Mbps high-speed transmission, no driver required
*If you are using a USB bus-powered device, it may not operate due to insufficient power. In this case, please use a self-powered USB hub in between.
Warning
*If you are using a USB bus-powered device, it may not operate due to insufficient power. In this case, please use a self-powered USB hub in between.
Feature
USB 2.0 repeater cable that connects a remote computer to a printer or HDD
480Mbps high-speed transmission, no driver required

Ulasan Produk

Tidak ada ulasan