Spesifikasi
| Applicable Media | MMC, RS-MMC, SD memory card, microSD memory card, miniSD memory card, xD picture card, Compact Flash, Memory Stick, Memory Stick Duo, Memory Stick Micro |
|---|---|
| Cable Length (cm) | About 10 |
| Current Consumption (mA) | Up to 500 |
| Included Accessories | Instruction manual, warranty card |
| Interface | USB2.0/1.1(Type-A) |
| Mass (g) | About 48 |
| Operating Humidity (%) | 5~90 |
| Operating Temperature (°C) | 5~40 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 85x16x50 (cable not included) |
| Suitable Models | Windows PC equipped with USB2.0 Type-A terminal, Mac equipped with USB2.0 Type-A terminal, PlayStation(R)4 |
| Supported OS | Windows,Mac,Chrome OS |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The USB 2.0 multi-card reader has been updated and is now more affordable!
It covers a wide range of major media including SD/microSD!
The cable can be stored for easy portability!
Supports UHS-I high-speed transfer and media-to-media copying! Recommended for those who use large amounts of data or multiple media.
Special design to prevent CF pin breakage
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.
It covers a wide range of major media including SD/microSD!
The cable can be stored for easy portability!
Supports UHS-I high-speed transfer and media-to-media copying! Recommended for those who use large amounts of data or multiple media.
Special design to prevent CF pin breakage
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.
Warning
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.Feature
The USB 2.0 multi-card reader has been updated and is now more affordable!It covers a wide range of major media including SD/microSD!
The cable can be stored for easy portability!
Supports UHS-I high-speed transfer and media-to-media copying! Recommended for those who use large amounts of data or multiple media.
Special design to prevent CF pin breakage
Ulasan Produk
Tidak ada ulasan




















































































































































