Buffalo USB 2.0 Multi-Card Reader with Cable Storage

Sebelum PPN:
Rp409.900
Spesifikasi
Applicable MediaMMC, RS-MMC, SD memory card, microSD memory card, miniSD memory card, xD picture card, Compact Flash, Memory Stick, Memory Stick Duo, Memory Stick Micro
Cable Length (cm)About 10
Current Consumption (mA)Up to 500
Included AccessoriesInstruction manual, warranty card
InterfaceUSB2.0/1.1(Type-A)
Mass (g)About 48
Operating Humidity (%)5~90
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)85x16x50 (cable not included)
Suitable ModelsWindows PC equipped with USB2.0 Type-A terminal, Mac equipped with USB2.0 Type-A terminal, PlayStation(R)4
Supported OSWindows,Mac,Chrome OS
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The USB 2.0 multi-card reader has been updated and is now more affordable!
It covers a wide range of major media including SD/microSD!
Cable storage design for easy portability
Special design to prevent CF pin breakage
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.
Warning
*"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.
Feature
The USB 2.0 multi-card reader has been updated and is now more affordable!
It covers a wide range of major media including SD/microSD!
Cable storage design for easy portability
Special design to prevent CF pin breakage

Ulasan Produk

Tidak ada ulasan