Nakabayashi USB 2.0 multi-card reader

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (cm)3.5
ColorWhite
InterfaceUSB 2.0
Main Unit Dimensions, Width W x Depth D x Height H (mm)70x15x44
Mass (g)30
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsWindows PC or Mac with a working USB port
Supported OSWindows 10 / 8.1 / 8/7, MacOS X (10.2 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cable can be stored on the back, making it convenient to carry or not use. Compatible with major media cards.
Feature
The cable can be stored on the back, making it convenient to carry or not use. Compatible with major media cards.

Ulasan Produk

Tidak ada ulasan