Buffalo USB 2.0 Hub 5-Port Black, Both USB Hub Both USB Port Adopt

Sebelum PPN:
Rp589.900
Spesifikasi
Cable Length (cm)150
ColorBlack
Conform toChrome + OS + (Only Japanese OS is supported.)
Connector Shape-DownstreamType-A
Connector Shape-UpstreamType-A
Data Packet RateUSB2.0: Maximum 480Mbps (theoretical value), USB1.1: Maximum 12Mbps (theoretical value)
Included AccessoriesWarranty
Interface-DownstreamUSB 2.0,USB 1.1
Interface-UpstreamUSB 2.0,USB 1.1
Mass (g)About 86
Number of Ports5 ports
Operating EnvironmentTemperature 0-35 °C, Humidity 10-85%
Outer dimensions, Width W x Height H x Depth D (mm)85x23x23
Power Supply MethodBus power
Supply Current (mA)5 ports total 400 or less
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can insert it without worrying about the orientation of the connector! Both are equipped with ports!
5 port type (4 + 1 port) that can connect 5 USB devices
Since it is equipped with a side port, it is ideal for connecting devices that are often inserted and removed!
Since it has a magnet on the bottom, it is stable on the desk!
Since the cable length is 150 cm, you can insert and remove it at hand even if you connect it to the desktop PC at your feet.
* DSM-50U9-SL is a limited function version.
Warning
* DSM-50U9-SL is a limited function version.
Feature
You can insert it without worrying about the orientation of the connector! Both are equipped with ports!
5 port type (4 + 1 port) that can connect 5 USB devices
Since it is equipped with a side port, it is ideal for connecting devices that are often inserted and removed!
Since it has a magnet on the bottom, it is stable on the desk!
Since the cable length is 150 cm, you can insert and remove it at hand even if you connect it to the desktop PC at your feet.

Ulasan Produk

Tidak ada ulasan