Buffalo USB 2.0 Extension Cable with Stand

Sebelum PPN:
Rp99.900 - Rp149.900
Spesifikasi
Cable Thickness (mm)3
Connector ShapeUSB Type-A Male - USB Type-A Female
Conversion TypeMale-female
Data Packet RateUSB2.0(480Mbps)/USB1.1(12Mbps)/USB1.0(1.5Mbps)
InterfaceUSB 2.0/1.1
Maximum Current (A)0.5
Maximum Voltage (V)5
Operating Humidity (%)20~80
Operating Temperature (°C)5~35
ShieldingDouble shield
Suitable ModelsA computer and USB device with a USB Type-A interface
Transfer Speed (Mbps)Maximum 480 (standard value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The peripheral device connector is a stand type, making it easy to insert and remove.
Ideal for wireless mouse receivers, one-segment tuners, USB memory sticks, etc.
Supports USB2.0 Hi-SPEED standard, 480Mbps high-speed transfer
Compliant with the RoHS Directive
Connector type: USB (A type) male ⇔ USB (A type) female
Feature
The peripheral device connector is a stand type, making it easy to insert and remove.
Ideal for wireless mouse receivers, one-segment tuners, USB memory sticks, etc.
Supports USB2.0 Hi-SPEED standard, 480Mbps high-speed transfer
Compliant with the RoHS Directive
Connector type: USB (A type) male ⇔ USB (A type) female

Ulasan Produk

Tidak ada ulasan