Spesifikasi
| Cable Thickness (mm) | 4.8 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A Male - USB Type-A Female |
| Conversion Type | Male-female |
| Interface | USB 2.0/1.1 |
| Maximum Current (A) | 0.5 |
| Maximum Voltage (V) | 5 |
| Shielding | Double shield (carbon element kneaded) |
| Suitable Models | Peripheral devices such as PCs and USB hubs with USB Type-A, and USB devices such as USB cables, mice, and numeric keys. |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB 2.0 extension cable for connecting a remote PC to a printer or HDD. Carbon elements are embedded to suppress radiated noise.
Supports high-speed transmission of 480Mbps. Twisted pair structure. Lead-free solder used.
Supports high-speed transmission of 480Mbps. Twisted pair structure. Lead-free solder used.
Feature
USB 2.0 extension cable for connecting a remote PC to a printer or HDD. Carbon elements are embedded to suppress radiated noise.Supports high-speed transmission of 480Mbps. Twisted pair structure. Lead-free solder used.
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20Carbon%20Elements/goP113665600-1.jpg)
