Spesifikasi
| AS ONE Part Number | 64-3779-16 |
|---|---|
| Cable Length (m) | 2.5 |
| Color | Black |
| Connector Shape | USB Type-A Female - USB Type-A Male |
| Conversion Type | Female - Male |
| Suitable Models | Peripheral devices such as PCs and USB hubs with USB Type-A, and USB devices such as USB cables, mice, and numeric keys. |
| Transmission Band (MHz) | Up to 480 |
| Type of Cable | Slim |
| USB type | USB2.0/1.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB2.0 extension cable that connects a remote computer to a printer / HDD. Ferrite element squeeze type that is not easily affected by noise.
Uses twisted pair structure lead-free solder for high-speed transmission at 480 Mbps
Uses twisted pair structure lead-free solder for high-speed transmission at 480 Mbps
Feature
USB2.0 extension cable that connects a remote computer to a printer / HDD. Ferrite element squeeze type that is not easily affected by noise.Uses twisted pair structure lead-free solder for high-speed transmission at 480 Mbps
Ulasan Produk
Tidak ada ulasan



















































































































































%20Slim%20Type%202_5m%20Black/g9P113665585-1.jpg)
