Spesifikasi
| Cable Thickness (mm) | 2.6 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A Male - USB Type-A Female |
| Conversion Type | Male-female |
| Ferrite Core | Correspondence |
| Interface | USB 2.0/1.1 |
| Maximum Current (A) | 0.5 |
| Maximum Voltage (V) | 5 |
| Shielding | Double shield |
| Suitable Models | Peripheral devices such as PCs and USB hubs with USB Type-A, and USB devices such as USB cables, mice, and numeric keys. |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB2.0 extension cable that connects a remote computer to a printer / HDD. Ferrite element squeeze type that is not easily affected by noise.
Uses twisted pair structure lead-free solder for high-speed transmission at 480 Mbps
Uses twisted pair structure lead-free solder for high-speed transmission at 480 Mbps
Feature
USB2.0 extension cable that connects a remote computer to a printer / HDD. Ferrite element squeeze type that is not easily affected by noise.Uses twisted pair structure lead-free solder for high-speed transmission at 480 Mbps
Ulasan Produk
Tidak ada ulasan



















































































































































%20Slim%20Type/frP113665567-1.jpg)
