Buffalo USB 2.0 conversion cable (A female to C female)

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)0.15
Cable Thickness (mm)3.2
Connector ShapeUSB Type-A Female - USB Type-C Male
Conversion TypeMale-female
InterfaceUSB 2.0/1.1
Mass (g)About 17
Maximum Current (A)3
Maximum Voltage (V)5
Operating Humidity (%)10~85
Operating Temperature (°C)0~40
ShieldingDouble shield
Suitable ModelsDevices connected with USB Type-A connectors, such as PCs equipped with USB Type-C
Transfer Speed (Mbps)Maximum 480 (standard value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A conversion cable that uses a USB Type-C connector that can be inserted either way up or down, allowing you to connect existing peripheral devices
USB Type-A female to Type-C cable with data transfer speeds up to 480Mbps (theoretical value/USB 2.0)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC
*May not be usable on some models.
Warning
*May not be usable on some models.
Feature
A conversion cable that uses a USB Type-C connector that can be inserted either way up or down, allowing you to connect existing peripheral devices
USB Type-A female to Type-C cable with data transfer speeds up to 480Mbps (theoretical value/USB 2.0)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC

Ulasan Produk

Tidak ada ulasan