Spesifikasi
| Color | Black |
|---|---|
| Female Mounting | USB micro-B |
| Interface | USB 2.0/1.1 |
| Male Mounting | USB Type-C |
| Mass (g) | About 2 |
| Maximum Current (A) | 3 |
| Maximum Voltage (V) | 20 |
| Operating Humidity (%) | 10~80 |
| Operating Temperature (°C) | 5~40 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 12x6x21 |
| Suitable Models | Devices with USB Type-C terminal |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Type-C adapter that supports quick charging and communication of the latest smartphones Supports quick charging up to 3.0A
Feature
Type-C adapter that supports quick charging and communication of the latest smartphones Supports quick charging up to 3.0AUlasan Produk
Tidak ada ulasan



















































































































































/csP113665460-1.jpg)
