Nakabayashi USB 2.0 Charge HUB with double-sided insertion

Sebelum PPN:
Rp409.900
Spesifikasi
Cable Length (cm)15
Cable Length (m)0.15
Connector Shape-DownstreamTypeAx4
Connector Shape-UpstreamTypeA
InterfaceUSB2.0
Interface-DownstreamVer.2.0
Interface-UpstreamUSB 2.0
Main Unit Dimensions, Width W x Depth D x Height H (mm)23x15x93
Mass (g)30
Number of Ports4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsWindows PC or Mac with a working USB port
Supported OSWindows 10 / 8.1 / 8/7, MacOS X (10.2 or later)
USB Port Number4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bus-powered type that does not require a power supply. It can be used just by inserting it into a PC.
Just plug it into your PC's USB port! You can easily increase it to four.
An integrated cable that is convenient to carry.
Uses a special connector. You can use it without worrying about the front and back.
Supports quick charging! Supports high output charging of up to 2.4A per port.
Connect devices that do not exceed 4A in total for the 4 ports.
Feature
Bus-powered type that does not require a power supply. It can be used just by inserting it into a PC.
Just plug it into your PC's USB port! You can easily increase it to four.
An integrated cable that is convenient to carry.
Uses a special connector. You can use it without worrying about the front and back.
Supports quick charging! Supports high output charging of up to 2.4A per port.
Connect devices that do not exceed 4A in total for the 4 ports.

Ulasan Produk

Tidak ada ulasan