StarTech.com USB 2.0 Cable/Active Type/Built-in Repeat IC/Type A - B Peripherals Printer Scanner Long Cable for External HDD

Sebelum PPN:
Rp819.900 - Rp1.399.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - USB Type-B [4 pin] male
Data Transfer Rate480
FeatureData transmission
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
SpecificationData transmission

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB "A" male connector
1x USB "B" Male connector Fully shielded for error-free connection Plug-and-play installation that does not require a driver USB bus power blade shield + aluminum mylar foil that does not require an external power supply
Supports Windows 8/7 / Vista / XP and Mac computer systems
Place USB-B type peripheral devices (HDD case, printer, keyboard, mouse, modem, etc.) at least 5 m away from the computer or server.
* This cable uses up to 70mA of power for the built-in active circuit.
Warning
* This cable uses up to 70mA of power for the built-in active circuit.
Feature
1 x USB "A" male connector
1x USB "B" Male connector Fully shielded for error-free connection Plug-and-play installation that does not require a driver USB bus power blade shield + aluminum mylar foil that does not require an external power supply
Supports Windows 8/7 / Vista / XP and Mac computer systems
Use
Place USB-B type peripheral devices (HDD case, printer, keyboard, mouse, modem, etc.) at least 5 m away from the computer or server.

Ulasan Produk

Tidak ada ulasan