StarTech.com USB 2.0 Cable/1m/3-in-1 USB-A to Micro-USB/USB-C/Lightning/480Mbps/15W 3A/Black/Type-C Micro USB Lightning Cable/Data Transfer Sync Charging Cord

Sebelum PPN:
Rp639.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB 2.0 Type-A
Connector B1x iro USB Type-B (male), 1x Apple Lightning, 1x USB Type- (USB 2.0, 480 bps)
Height (mm)16
Mass (g)41
Operating Humidity Range (%RH)40~65
Operating Temperature Range (°C)0~60
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationConnector plating: Nickel; Cable sheath material: Thermoplastic elastomer; Shield type: Double shield (braided + aluminum foil); Maximum data transfer rate: 480Mbps
Storage Temperature (°C)-20~60
Width (mm)9
suitable usageCharging / syncing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-in-1 USB Charging Cable: Simplify USB charging with compatibility with all USB Type-C, Micro-USB and Apple devices. Note: This cable can only charge one device at a time. Durable: 1m USB cable with aramid fiber reinforcement for superior tensile strength. Flexible TPE jacket reduces bending stress and prevents cable wear. Passed over 30,000 bending cycles (-/+90 degrees).
Apple MFi certified: Compatible with iPhone and iPad devices with Lightning ports, and provides stable power output. Uses: 3-in-1 USB charging cord that prevents tangles and is ideal for charging on the go. Can be used with USB chargers, docking stations, USB hubs, power banks, etc. Supports 480Mbps file transfer and syncs portable devices. Specifications: Color: Black / Cable length: 1m / USB-A - Micro-USB / USB-C / Lightning conversion / Apple MFi certified / Power: Max 15W 3A / Rating: USB 480Mbps (USB 2.0) / Covering material: TPE / Shield: Aluminum Mylar foil / Nickel-plated connector / Cable outer diameter: 5.6mm
Durable cable construction enhances durability and ensures long-lasting use Prevents cable tangles and eliminates the need to carry multiple charging cables Intuitive connector design allows for quick and smooth replacement
Feature
3-in-1 USB Charging Cable: Simplify USB charging with compatibility with all USB Type-C, Micro-USB and Apple devices. Note: This cable can only charge one device at a time. Durable: 1m USB cable with aramid fiber reinforcement for superior tensile strength. Flexible TPE jacket reduces bending stress and prevents cable wear. Passed over 30,000 bending cycles (-/+90 degrees).
Apple MFi certified: Compatible with iPhone and iPad devices with Lightning ports, and provides stable power output. Uses: 3-in-1 USB charging cord that prevents tangles and is ideal for charging on the go. Can be used with USB chargers, docking stations, USB hubs, power banks, etc. Supports 480Mbps file transfer and syncs portable devices. Specifications: Color: Black / Cable length: 1m / USB-A - Micro-USB / USB-C / Lightning conversion / Apple MFi certified / Power: Max 15W 3A / Rating: USB 480Mbps (USB 2.0) / Covering material: TPE / Shield: Aluminum Mylar foil / Nickel-plated connector / Cable outer diameter: 5.6mm
Use
Durable cable construction enhances durability and ensures long-lasting use Prevents cable tangles and eliminates the need to carry multiple charging cables Intuitive connector design allows for quick and smooth replacement

Ulasan Produk

Tidak ada ulasan