StarTech.com USB 2.0 Cable 1m USB B Male to USB Type-C Male

Sebelum PPN:
Rp399.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeUSB Type-C [24 pin] male - USB Type-B [4 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission
Male MountingUSB Type-C [24 pin], USB Type-B [4 pin]
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up Reliability backed by a full-life warranty
Compatible with Thunderbolt 3 ports
Connect older USB 2.0 enabled devices to USB 3.1 laptops and desktop computers
Feature
Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up Reliability backed by a full-life warranty
Compatible with Thunderbolt 3 ports
Use
Connect older USB 2.0 enabled devices to USB 3.1 laptops and desktop computers

Ulasan Produk

Tidak ada ulasan