StarTech.com USB 2.0 Cable 1m AB Male/Male

Sebelum PPN:
Rp109.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB-A (USB 2.0, 480Mbps, 4-pin)
Connector BUSB-B (4 pin)
Connector ShapeUSB-A (male) to USB-B (male)
Conversion TypeMale - Male
Mass (g)48.3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Transfer Speed (Mbps)480Mbps
USB typeUSB 2.0
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality connector between USB-A and USB-B. Supports USB 2.0 data transfer speeds up to 480Mbps. For use with USB 2.0 enabled devices or add-on cards. Supports USB1.1. Replace your old (or lost) USB cable.
Used with USB 2.0 compatible devices or add-on cards
USB 1.1 compatible Replace with an old (or lost) USB cable
Feature
High quality connector between USB-A and USB-B. Supports USB 2.0 data transfer speeds up to 480Mbps. For use with USB 2.0 enabled devices or add-on cards. Supports USB1.1. Replace your old (or lost) USB cable.
Use
Used with USB 2.0 compatible devices or add-on cards
USB 1.1 compatible Replace with an old (or lost) USB cable

Ulasan Produk

Tidak ada ulasan