Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Color | White |
| Connector Shape | USB Type-C (male) - USB Type-C (male) |
| Conversion Type | Male-Male |
| Shielding | Double shield |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
| USB type | USB 2.0/1.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Type-C cable compatible with the latest smartphones for fast charging and data transfer. Newly designed long SR cable for increased resistance to breakage. Flexible and resistant to bending. Slim cable supports fast charging up to 3.0A.
Feature
Type-C cable compatible with the latest smartphones for fast charging and data transfer. Newly designed long SR cable for increased resistance to breakage. Flexible and resistant to bending. Slim cable supports fast charging up to 3.0A.
Ulasan Produk
Tidak ada ulasan



















































































































































%201_5m%20White/2xP113665105-1.jpg)
