Buffalo USB 2.0 Cable (Type-C to Type-C) 1.5m Black

Sebelum PPN:
Rp349.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Connector ShapeUSB Type-C (male) - USB Type-C (male)
Conversion TypeMale-Male
ShieldingDouble shield
Transfer Speed (Mbps)Maximum 480 (standard value)
USB typeUSB 2.0/1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Type-C cable compatible with the latest smartphones for fast charging and data transfer. Newly designed long SR cable for increased resistance to breakage. Flexible and resistant to bending. Slim cable supports fast charging up to 3.0A.
Feature

Type-C cable compatible with the latest smartphones for fast charging and data transfer. Newly designed long SR cable for increased resistance to breakage. Flexible and resistant to bending. Slim cable supports fast charging up to 3.0A.

Ulasan Produk

Tidak ada ulasan