Buffalo USB 2.0 cable (Type-A to Type-C)

Sebelum PPN:
Rp229.900 - Rp399.900
Spesifikasi
Cable TypeSlim
Connector ShapeUSB Type-C male - USB Type-A male, 56kΩ resistor implementation
InterfaceUSB 2.0/1.1
Maximum Current (A)3
Maximum Voltage (V)20
Operating Humidity (%)10~80
Operating Temperature (°C)5~40
ShieldingDouble shield
Suitable ModelsDevices equipped with USB Type-C terminals and devices equipped with USB Type-A terminals
Transfer Speed (Mbps)Maximum 480 (standard value)
suitable usageCharging / communication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-C cable compatible with the latest smartphones for fast charging and data transfer. Newly designed long SR cable for increased resistance to breakage. Flexible and resistant to bending. Slim cable supports fast charging up to 3.0A.
Feature
Type-C cable compatible with the latest smartphones for fast charging and data transfer. Newly designed long SR cable for increased resistance to breakage. Flexible and resistant to bending. Slim cable supports fast charging up to 3.0A.

Ulasan Produk

Tidak ada ulasan