Buffalo USB 2.0 Cable (Type-A to microB) Slim

Sebelum PPN:
Rp159.900 - Rp299.900
Spesifikasi
Cable TypeSlim
InterfaceUSB 2.0/1.1
Maximum Current (A)2.4
Maximum Voltage (V)20
Operating Humidity (%)10~80
Operating Temperature (°C)5~40
ShieldingDouble shield
Suitable ModelsDevices with a USB micro-B terminal and devices with a USB Type-A terminal
Terminal ShapeUSB micro-B male to USB Type-A male
Transfer Speed (Mbps)Maximum 480 (standard value)
suitable usageCharging / data communication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Newly designed long SR cable that is resistant to breakage and easy to handle. Supports fast charging up to 2.4A.
Feature
Newly designed long SR cable that is resistant to breakage and easy to handle. Supports fast charging up to 2.4A.

Ulasan Produk

Tidak ada ulasan