Buffalo USB 2.0 Cable (microB to C) 1.0m White

Sebelum PPN:
Rp229.900
Spesifikasi
ColorWhite
Transfer Speed (Mbps)480Mbps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Uses a USB Type-C connector that can be inserted either upside down or upside down
USB microB to Type-C cable Data transfer speed up to 480Mbps (theoretical value/USB 2.0)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC
Feature

Uses a USB Type-C connector that can be inserted either upside down or upside down
USB microB to Type-C cable Data transfer speed up to 480Mbps (theoretical value/USB 2.0)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC

Ulasan Produk

Tidak ada ulasan