Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Color | White |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses a small, reversible connector that can be inserted either way up. Eliminates the frustration of previous plug-in attempts. Data transfer speeds are up to 10Gbps (theoretical value/USB3.1). *Limited to lengths of 1m or less. Supports power supply of up to 100W.
USB-Power Delivery (USB-PD) - Can be used as a power source for the PC itself. Also supports video transfer.
OTG compatible - Data can be exchanged between USB-compatible devices without a PC
Feature
Uses a small, reversible connector that can be inserted either way up. Eliminates the frustration of previous plug-in attempts. Data transfer speeds are up to 10Gbps (theoretical value/USB3.1). *Limited to lengths of 1m or less. Supports power supply of up to 100W.
USB-Power Delivery (USB-PD) - Can be used as a power source for the PC itself. Also supports video transfer.
OTG compatible - Data can be exchanged between USB-compatible devices without a PC
Ulasan Produk
Tidak ada ulasan



















































































































































%202m%20White/o5P113664869-1.jpg)
