Buffalo USB 2.0 Cable (C to microB) 2m Black

Sebelum PPN:
Rp399.900
Spesifikasi
Cable Length (m)2
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Uses a small, reversible connector that can be inserted either way up. Eliminates the frustration of previous plug-in attempts. Data transfer speeds are up to 10Gbps (theoretical value/USB3.1). *Limited to lengths of 1m or less. Supports power supply of up to 100W.
USB-Power Delivery (USB-PD) - Can be used as a power source for the PC itself. Also supports video transfer.
OTG compatible - Data can be exchanged between USB-compatible devices without a PC
Feature

Uses a small, reversible connector that can be inserted either way up. Eliminates the frustration of previous plug-in attempts. Data transfer speeds are up to 10Gbps (theoretical value/USB3.1). *Limited to lengths of 1m or less. Supports power supply of up to 100W.
USB-Power Delivery (USB-PD) - Can be used as a power source for the PC itself. Also supports video transfer.
OTG compatible - Data can be exchanged between USB-compatible devices without a PC

Ulasan Produk

Tidak ada ulasan